Zoro Homepage

Automotive Hydraulic Filter, 5 5/16 in H

  • Mfr # HF6585

  • Zoro # G614846107


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
4 3/4 in
Media Material
Cellulose
Thread Size
1 3/4"-12
Product Type
Hydraulic Filter
Overall Length
12 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6585
Zoro #
G614846107
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 3/4 in
Thread Size
1 3/4"-12
Overall Length
12 3/8 in
Overall Width
5 3/8 in
Overall Height
5 5/16 in

Details

Media Material
Cellulose
Product Type
Hydraulic Filter
Filter Design
Spin-On
Compatible Vehicle Make
Doosan, Ingersoll-Rand
Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
20 micron
Absolute Filter Rating
40 micron
Fleetguard
HF6585
Baldwin Interchange
BT8892MPG

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 3/4 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.