Zoro Homepage

Automotive Hydraulic Filter, 5 in H

  • Mfr # HF6119

  • Zoro # G914846043


product price: $33.39
/ea

Key Features

Compatible Fluid Type
Hydraulic Fluid
Overall Length
12 in
Outside Diameter
3 11/16 in
Media Material
Cellulose
Thread Size
1"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6119
Zoro #
G914846043
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
12 in
Outside Diameter
3 11/16 in
Thread Size
1"-12
Overall Width
9 in
Overall Height
5 in

Details

Compatible Fluid Type
Hydraulic Fluid
Item
Hydraulic Filter
Media Material
Cellulose
Compatible Vehicle Make
Case IH, JCB, New Holland
Product Type
Hydraulic Filter
Nominal Filter Rating
22 micron
Filter Design
Spin-On
Baldwin Interchange
BT357
Fleetguard
HF6119

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.