Zoro Homepage

Automotive Hydraulic Filter, 5 in H

  • Mfr # HF6337

  • Zoro # G714846069


product price: $34.89
/ea
Sold in multiples of 12 for $418.68

Key Features

Compatible Vehicle Make
Caterpillar, Daewoo, Manitou, Towmotor
Product Type
Hydraulic Filter
Absolute Filter Rating
45 micron
Outside Diameter
3 11/16 in
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6337
Zoro #
G714846069
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
3 11/16 in
Thread Size
13/16"-16
Overall Length
16 in
Overall Height
5 in
Overall Width
12 in

Details

Compatible Vehicle Make
Caterpillar, Daewoo, Manitou, Towmotor
Product Type
Hydraulic Filter
Absolute Filter Rating
45 micron
Media Material
Cellulose
Item
Hydraulic Filter
Filter Design
Spin-On
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
25 micron
Fleetguard
HF6337
Baldwin Interchange
BT344-S

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 13/16 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.