Zoro Homepage

Automotive Hydraulic Filter, 5 in H

  • Mfr # HF7070

  • Zoro # G714846021


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Product Type
Hydraulic Filter
Compatible Vehicle Make
Agco, Bomag, Caterpillar, Challenger, Ford, JCB, John Deere, Manitou, Massey Ferguson, New Holland, Sandvik, Tamrock, Valtra
Nominal Filter Rating
11.5 micron
Filter Design
Cartridge
Flow Rate
81 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF7070
Zoro #
G714846021
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
10 in
Outside Diameter
3 1/8 in
Overall Height
5 in
Overall Width
4 in

Details

Product Type
Hydraulic Filter
Compatible Vehicle Make
Agco, Bomag, Caterpillar, Challenger, Ford, JCB, John Deere, Manitou, Massey Ferguson, New Holland, Sandvik, Tamrock, Valtra
Nominal Filter Rating
11.5 micron
Filter Design
Cartridge
Flow Rate
81 lpm
Standards
ISO 4572
Item
Hydraulic Filter
Absolute Filter Rating
12.9 micron
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Baldwin Interchange
H9075
Fleetguard
HF7070

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.