Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 6 11/16 in H

  • Mfr # HF35519

  • Zoro # G014846219


product price: $105.99
/ea
Sold in multiples of 12 for $1,271.88
Free Shipping & Returns

Key Features

Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Nominal Filter Rating
10.1 micron
Outside Diameter
3 7/16 in
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35519
Zoro #
G014846219
UPC #
-
Country of Origin
Indonesia

Dimensions

Outside Diameter
3 7/16 in
Overall Length
14 5/8 in
Overall Width
11 in
Overall Height
6 11/16 in

Details

Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Nominal Filter Rating
10.1 micron
Filter Design
Spin-On
Compatible Vehicle Make
Autocar Llc., Blue Bird, Case IH, Caterpillar, Freightliner, Sumitomo
Media Material
Cellulose
Item
Hydraulic Filter
Absolute Filter Rating
0 micron
Baldwin Interchange
BT9464
Fleetguard
HF35519

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.