Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 6 1/2 in H

  • Mfr # HF6107

  • Zoro # G214845982


product price: $30.19
/ea
Sold in multiples of 6 for $181.14

Key Features

Media Material
Cellulose
Nominal Filter Rating
11 micron
Compatible Vehicle Make
Allis-Chalmers, Allison, Blue Bird, Caterpillar, Chevrolet, Clark, Freightliner, Fuller, General Motors, Grove, Hino, Navistar, Isuzu, Kenworth, Komatsu, Mack, Motor Coach Industries, Ottawa, Peterbilt, Same, Schaeff, Sterling Truck, Takeuchi, Thomas Built, Thomas Equipment, Toyota, Van Hool, Volvo, Western Star, White, Yale and Towne
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
50 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6107
Zoro #
G214845982
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4"-16
Outside Diameter
3 11/16 in
Overall Length
11 13/16 in
Overall Width
8 1/8 in
Overall Height
6 1/2 in

Details

Media Material
Cellulose
Nominal Filter Rating
11 micron
Compatible Vehicle Make
Allis-Chalmers, Allison, Blue Bird, Caterpillar, Chevrolet, Clark, Freightliner, Fuller, General Motors, Grove, Hino, Navistar, Isuzu, Kenworth, Komatsu, Mack, Motor Coach Industries, Ottawa, Peterbilt, Same, Schaeff, Sterling Truck, Takeuchi, Thomas Built, Thomas Equipment, Toyota, Van Hool, Volvo, Western Star, White, Yale and Towne
Compatible Fluid Type
Hydraulic Fluid
Item
Hydraulic Filter
Absolute Filter Rating
50 micron
Filter Design
Spin-On
Product Type
Hydraulic Filter
Fleetguard
HF6107
Baldwin Interchange
B252

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.