Zoro Homepage

Automotive Hydraulic Filter, 6 1/2 in H

  • Mfr # HF7691

  • Zoro # G614846022


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Filter Design
Cartridge
Overall Length
18 3/4 in
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
33 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF7691
Zoro #
G614846022
UPC #
638217186516
Country of Origin
Italy

Dimensions

Overall Length
18 3/4 in
Inside Diameter
3 7/8 in
Outside Diameter
5 15/16 in
Overall Width
6 1/2 in
Overall Height
6 1/2 in

Details

Filter Design
Cartridge
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
33 micron
Item
Hydraulic Filter
Standards
ISO 16889
Flow Rate
125 lpm
Nominal Filter Rating
45 micron
Compatible Vehicle Make
Hitachi, John Deere, Sany, Sunward
Product Type
Hydraulic Filter
Baldwin Interchange
PT9557
Fleetguard
HF7691

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.