Zoro Homepage

Automotive Hydraulic Filter, 6 29/32 in H

  • Mfr # HF6424

  • Zoro # G114846089


product price: $64.59
/ea
Sold in multiples of 6 for $387.54

Key Features

Thread Size
0.97"-20
Outside Diameter
3 11/16 in
Filter Design
Spin-On
Absolute Filter Rating
35 micron
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6424
Zoro #
G114846089
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
0.97"-20
Outside Diameter
3 11/16 in
Overall Length
12 3/8 in
Overall Height
6 7/8 in
Overall Width
8 5/8 in

Details

Filter Design
Spin-On
Item
Hydraulic Filter
Absolute Filter Rating
35 micron
Media Material
Cellulose
Nominal Filter Rating
10 micron
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Compatible Vehicle Make
Sullair
Fleetguard
HF6424
Baldwin Interchange
BT8440-MPG

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 0.97 In.-20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.