Zoro Homepage

Automotive Hydraulic Filter, 6 29/32 in H

  • Mfr # HF6554

  • Zoro # G914846111


product price: $81.49
/ea
Free Shipping & Returns

Key Features

Product Type
Hydraulic Filter
Media Material
Cellulose
Overall Length
4 1/2 in
Nominal Filter Rating
7 micron
Compatible Vehicle Make
Barber Greene, Bargam, Bobcat, Camox, Case IH, Caterpillar, Deutz-Fahr, Dieci, Eliatis, Fiat Hitachi, Ford, Galion, Hidromek, Hitachi, Hurlimann, JCB, John Deere, Komatsu, Merlo, New Holland, Ponsse, Stalowa Wola, Volvo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6554
Zoro #
G914846111
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4 1/2 in
Thread Size
1 3/8"-12
Outside Diameter
3 7/8 in
Overall Width
4 1/2 in
Overall Height
6 7/8 in

Details

Product Type
Hydraulic Filter
Media Material
Cellulose
Nominal Filter Rating
7 micron
Compatible Vehicle Make
Barber Greene, Bargam, Bobcat, Camox, Case IH, Caterpillar, Deutz-Fahr, Dieci, Eliatis, Fiat Hitachi, Ford, Galion, Hidromek, Hitachi, Hurlimann, JCB, John Deere, Komatsu, Merlo, New Holland, Ponsse, Stalowa Wola, Volvo
Filter Design
Spin-On
Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT8841MPG
Fleetguard
HF6554

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 3/8 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.