
Automotive Hydraulic Filter, 6 5/16 in H
Mfr # HF7553
Zoro # G114845969
product price: $179.99
/eaSold in multiples of 6 for $1,079.94
Free Shipping & Returns
Key Features
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Overall Length
12 1/8 in
Filter Design
Spin-On
Compatible Vehicle Make
Fiat Hitachi, Hitachi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF7553
Zoro #
G114845969
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
12 1/8 in
Outside Diameter
3 13/16 in
Overall Height
6 5/16 in
Overall Width
8 1/2 in
Details
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Item
Hydraulic Filter
Filter Design
Spin-On
Compatible Vehicle Make
Fiat Hitachi, Hitachi
Media Material
Cellulose
Fleetguard
HF7553
Baldwin Interchange
BT9382
Description
Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.