Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 6 in H

  • Mfr # HF7983

  • Zoro # G614845384


product price: $70.57
/ea

Key Features

Absolute Filter Rating
12 micron
Overall Length
12 in
Outside Diameter
3 7/8 in
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF7983
Zoro #
G614845384
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
12 in
Outside Diameter
3 7/8 in
Overall Height
6 in
Overall Width
8 in

Details

Absolute Filter Rating
12 micron
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Vehicle Make
Carraro, Case IH, Compair, Dennis Eagle, Dynapac, Egt, Fai Filtri, Farmtrac, Ferrari, Gillig, Hesston, JCB, Libra, Maco-Meudon, Massey Ferguson, New Holland, Sandvik, Thwaites, Volvo, Zetor
Filter Design
Spin-On
Item
Hydraulic Filter
Fleetguard
HF7983
Baldwin Interchange
BT366-MPG

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.