Zoro Homepage

Automotive Hydraulic Filter, 7 3/16 in H

  • Mfr # HF35018

  • Zoro # G414845706


product price: $36.79
/ea

Key Features

Compatible Fluid Type
Hydraulic Fluid
Overall Length
4 in
Filter Design
Spin-On
Compatible Vehicle Make
Autocar Llc., Blue Bird, Casagrande, Caterpillar, Freightliner, Kubota, Mahindra, Massey Ferguson, Mitsubishi
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35018
Zoro #
G414845706
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Overall Height
7 3/16 in
Overall Width
4 in

Details

Compatible Fluid Type
Hydraulic Fluid
Filter Design
Spin-On
Item
Hydraulic Filter
Compatible Vehicle Make
Autocar Llc., Blue Bird, Casagrande, Caterpillar, Freightliner, Kubota, Mahindra, Massey Ferguson, Mitsubishi
Media Material
Cellulose
Absolute Filter Rating
0 micron
Nominal Filter Rating
0 micron
Product Type
Hydraulic Filter
Baldwin Interchange
BT305
Fleetguard
HF35018

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.