Zoro Homepage

Automotive Hydraulic Filter, 7 3/16 in H

  • Mfr # HF35516

  • Zoro # G614846275


product price: $64.79
/ea
Sold in multiples of 6 for $388.74

Key Features

Compatible Vehicle Make
Hitachi, Iseki, John Deere, Kato
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35516
Zoro #
G614846275
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Length
11 1/8 in
Overall Height
7 3/16 in
Overall Width
7 5/8 in

Details

Item
Hydraulic Filter
Compatible Vehicle Make
Hitachi, Iseki, John Deere, Kato
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Media Material
Cellulose
Filter Design
Spin-On
Fleetguard
HF35516
Baldwin Interchange
BT9440

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.