Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 7 in H

  • Mfr # HF7901

  • Zoro # G514845460


product price: $50.00
/ea

Key Features

Thread Size
3/4"-14
Media Material
Cellulose
Compatible Vehicle Make
Ford, Grove, JLG Industries, New Holland
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
30 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF7901
Zoro #
G514845460
UPC #
-
Country of Origin
France

Dimensions

Thread Size
3/4"-14
Overall Length
17 in
Outside Diameter
3 11/16 in
Overall Height
7 in
Overall Width
13 in

Details

Media Material
Cellulose
Compatible Vehicle Make
Ford, Grove, JLG Industries, New Holland
Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
30 micron
Product Type
Hydraulic Filter
Nominal Filter Rating
12 micron
Filter Design
Spin-On
Fleetguard
HF7901
Baldwin Interchange
BT8935

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.