Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 8 1/2 in H

  • Mfr # HF35452

  • Zoro # G014846233


product price: $99.49
/ea
Free Shipping & Returns

Key Features

Outside Diameter
5 1/8 in
Compatible Vehicle Make
Caterpillar, Motive Power
Flow Rate
208 lpm
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35452
Zoro #
G014846233
UPC #
-
Country of Origin
India

Dimensions

Outside Diameter
5 1/8 in
Overall Length
16 in
Inside Diameter
3 3/8 in
Overall Width
12 1/2 in
Overall Height
8 1/2 in

Details

Compatible Vehicle Make
Caterpillar, Motive Power
Flow Rate
208 lpm
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
0 micron
Media Material
Glass
Nominal Filter Rating
7 micron
Item
Hydraulic Filter
Filter Design
Cartridge
Standards
ISO 16889

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.