Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 8 in H

  • Mfr # HF28810

  • Zoro # G214845630


product price: $46.89
/ea
Sold in multiples of 6 for $281.34

Key Features

Outside Diameter
5 1/16 in
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Case IH, John Deere, New Holland
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF28810
Zoro #
G214845630
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
5 1/16 in
Thread Size
1 1/2"-16
Overall Length
16 13/16 in
Overall Height
8 in
Overall Width
11 5/16 in

Details

Item
Hydraulic Filter
Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Case IH, John Deere, New Holland
Absolute Filter Rating
19 micron
Nominal Filter Rating
4 micron
Filter Design
Spin-On
Baldwin Interchange
BT9356
Fleetguard
HF28810

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/2 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.