Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 8 in H

  • Mfr # HF6700

  • Zoro # G714846144


product price: $41.79
/ea
Sold in multiples of 6 for $250.74

Key Features

Thread Size
1 1/2"-16
Filter Design
Spin-On
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6700
Zoro #
G714846144
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1 1/2"-16
Overall Length
11 in
Outside Diameter
5 1/16 in
Overall Width
16 13/16 in
Overall Height
8 in

Details

Filter Design
Spin-On
Media Material
Cellulose
Product Type
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
12 micron
Item
Hydraulic Filter
Nominal Filter Rating
1 micron
Compatible Vehicle Make
Agco, Allis-Chalmers, Caterpillar, Ditch Witch, Ingersoll-Rand, John Deere, Owatonna, Volvo
Fleetguard
HF6700
Baldwin Interchange
BT287-3

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/2 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.