Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 9 1/2 in H

  • Mfr # HF35503

  • Zoro # G614846206


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 in
Nominal Filter Rating
3 micron
Overall Length
5 1/8 in
Filter Design
Cartridge
Inside Diameter
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35503
Zoro #
G614846206
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2 in
Overall Length
5 1/8 in
Inside Diameter
15/16 in
Overall Height
9 1/2 in
Overall Width
5 1/8 in

Details

Item
Hydraulic Filter
Nominal Filter Rating
3 micron
Filter Design
Cartridge
Absolute Filter Rating
19.5 micron
Compatible Vehicle Make
John Deere, Komatsu, Takeuchi
Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Baldwin Interchange
PT8425
Fleetguard
HF35503

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.