Zoro Homepage

Automotive Hydraulic Filter, 9 19/32 in H

  • Mfr # HF6317

  • Zoro # G314846070


product price: $70.99
/ea
Sold in multiples of 12 for $851.88

Key Features

Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Absolute Filter Rating
30 micron
Filter Design
Spin-On
Outside Diameter
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6317
Zoro #
G314846070
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
3 11/16 in
Overall Length
16 1/2 in
Thread Size
M24-1.50
Overall Height
9 5/8 in
Overall Width
12 1/2 in

Details

Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Absolute Filter Rating
30 micron
Filter Design
Spin-On
Item
Hydraulic Filter
Compatible Vehicle Make
Bell Equipment, Case IH, Daewoo, Demag, Deutz, Fiat Hitachi, Fiatallis, Guangxi Liugong Machinery, Halla, Hitachi, Hyundai, JCB, John Deere, Komatsu, Liebherr, Lindner, Moxy, New Holland, PPM, Samsung, Schluter, SDLG, Worthington, Zettelmeyer, ZF
Media Material
Cellulose
Nominal Filter Rating
12 micron
Baldwin Interchange
BT739
Fleetguard
HF6317

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M24-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.