Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Hydraulic Filter, 9 in H

  • Mfr # HF35315

  • Zoro # G314846292


product price: $83.69
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3 11/16 in
Product Type
Hydraulic Filter
Media Material
Cellulose
Overall Length
16 in
Compatible Fluid Type
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HF35315
Zoro #
G314846292
UPC #
638217177262
Country of Origin
France

Dimensions

Outside Diameter
3 11/16 in
Overall Length
16 in
Overall Width
12 in
Overall Height
9 in

Details

Product Type
Hydraulic Filter
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Compatible Vehicle Make
Atlas Copco
Filter Design
Spin-On
Item
Hydraulic Filter
Fleetguard
HF35315
Baldwin Interchange
B7163

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.