Zoro Homepage

Automotive Hydraulic Filter, 9 in H

  • Mfr # HF6338

  • Zoro # G014846103


product price: $66.89
/ea

Key Features

Absolute Filter Rating
25 micron
Filter Design
Spin-On
Outside Diameter
3 11/16 in
Overall Length
4 3/16 in
Product Type
Hydraulic Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6338
Zoro #
G014846103
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 11/16 in
Overall Length
4 3/16 in
Thread Size
1 1/2"-16
Overall Height
9 in
Overall Width
4 1/8 in

Details

Item
Hydraulic Filter
Absolute Filter Rating
25 micron
Filter Design
Spin-On
Product Type
Hydraulic Filter
Compatible Vehicle Make
John Deere
Nominal Filter Rating
19 micron
Media Material
Cellulose
Compatible Fluid Type
Hydraulic Fluid
Baldwin Interchange
BT372MPG
Fleetguard
HF6338

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/2 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.