Zoro Homepage

Automotive Hydraulic Filter, 9 in H

  • Mfr # HF6376

  • Zoro # G314846056


product price: $52.39
/ea
Sold in multiples of 6 for $314.34

Key Features

Compatible Fluid Type
Hydraulic Fluid
Inside Diameter
3 5/16 in
Overall Length
18 in
Absolute Filter Rating
0 micron
Outside Diameter
5 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF6376
Zoro #
G314846056
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
3 5/16 in
Overall Length
18 in
Outside Diameter
5 1/16 in
Overall Height
9 in
Overall Width
12 in

Details

Compatible Fluid Type
Hydraulic Fluid
Absolute Filter Rating
0 micron
Item
Hydraulic Filter
Compatible Vehicle Make
Caterpillar
Standards
ISO 16889
Filter Design
Cartridge
Media Material
Cellulose
Flow Rate
210 lpm
Nominal Filter Rating
40 micron
Product Type
Hydraulic Filter
Fleetguard
HF6376
Baldwin Interchange
PT91

Description

Automotive Hydraulic Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.