Zoro Homepage

Automotive Hydraulic Filter

  • Mfr # HF35477

  • Zoro # G514846238


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Compatible Vehicle Make
Tigercat
Overall Length
5 3/8 in
Filter Design
Spin-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35477
Zoro #
G514846238
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 3/8 in
Outside Diameter
5 1/16 in
Overall Height
11 5/8 in
Overall Width
5 3/16 in

Details

Compatible Fluid Type
Hydraulic Fluid
Product Type
Hydraulic Filter
Compatible Vehicle Make
Tigercat
Filter Design
Spin-On
Absolute Filter Rating
10 micron
Item
Hydraulic Filter
Media Material
Cellulose
Baldwin Interchange
BT23539
Fleetguard
HF35477

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.