Zoro Homepage

Automotive Hydraulic Filter

  • Mfr # HF35498

  • Zoro # G414846277


product price: $80.99
/ea
Sold in multiples of 6 for $485.94
Free Shipping & Returns

Key Features

Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
20 micron
Compatible Vehicle Make
Case IH, Doosan, Fiat Kobelco, Hyundai, JCB, John Deere, Kawasaki, Knox Kershaw, New Holland, Plasser, Stewart and Stevenson
Overall Length
14 in
Outside Diameter
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF35498
Zoro #
G414846277
UPC #
638217163531
Country of Origin
United States

Dimensions

Overall Length
14 in
Outside Diameter
3 3/4 in
Overall Width
9 13/16 in
Overall Height
10 11/16 in

Details

Item
Hydraulic Filter
Compatible Fluid Type
Hydraulic Fluid
Nominal Filter Rating
20 micron
Compatible Vehicle Make
Case IH, Doosan, Fiat Kobelco, Hyundai, JCB, John Deere, Kawasaki, Knox Kershaw, New Holland, Plasser, Stewart and Stevenson
Absolute Filter Rating
21 micron
Media Material
Cellulose
Filter Design
Spin-On
Product Type
Hydraulic Filter
Baldwin Interchange
BT9422
Fleetguard
HF35498

Description

Automotive Hydraulic Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.