Zoro Homepage

Automotive Oil Filter, 10 13/32 in H

  • Mfr # LF3380

  • Zoro # G114840988


product price: $47.19
/ea
Sold in multiples of 6 for $283.14

Key Features

Filter Design
Spin-On
Outside Diameter
4 3/4 in
Thread Size
1 1/2"-12
Standards
SAE J1858
Overall Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3380
Zoro #
G114840988
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 3/4 in
Thread Size
1 1/2"-12
Overall Length
14 1/2 in
Overall Height
10 3/8 in
Overall Width
9 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Standards
SAE J1858
Product Type
Oil Filter
Flow Type
Full Flow
Absolute Filter Rating
0.99 micron
Flow Rate
195 lpm
Compatible Vehicle Make
Baldwin Interchange
B95
Fleetguard
LF3380

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/2 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.