Zoro Homepage

Automotive Oil Filter, 10 3/32 in H

  • Mfr # LF3610

  • Zoro # G914840942


product price: $18.89
/ea
Sold in multiples of 12 for $226.68

Key Features

Filter Design
Cartridge
Outside Diameter
4 in
Standards
SAE J1858
Inside Diameter
1 5/8 in
Flow Rate
52.9 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3610
Zoro #
G914840942
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 in
Inside Diameter
1 5/8 in
Overall Length
17 5/16 in
Overall Height
10 1/8 in
Overall Width
13 1/8 in

Details

Filter Design
Cartridge
Item
Oil Filter
Standards
SAE J1858
Flow Rate
52.9 lpm
Product Type
Oil Filter
Compatible Vehicle Make
Autocar Llc., Barber Greene, Broyt, Buffalo-Springfield, Caterpillar, Ford, Franklin, Freightliner, General Motors, Hyster, Kenworth, Mack, Peterbilt, Sterling Truck, Volvo, Western Star
Baldwin Interchange
PT670
Fleetguard
LF3610

Description

Automotive Oil Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.