Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Oil Filter, 10 in H

  • Mfr # LF703

  • Zoro # G514841011


product price: $41.19
/ea
Sold in multiples of 6 for $247.14

Key Features

Filter Design
Spin-On
Compatible Vehicle Make
Case IH, Hough, Navistar, International Harvester, Komatsu
Outside Diameter
4 3/4 in
Thread Size
1 1/2"-16
Product Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF703
Zoro #
G514841011
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
4 3/4 in
Thread Size
1 1/2"-16
Overall Length
14 in
Overall Height
10 in
Overall Width
10 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Make
Case IH, Hough, Navistar, International Harvester, Komatsu
Product Type
Oil Filter
Flow Rate
101 lpm
Fleetguard
LF703
Baldwin Interchange
B97

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/2 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.