Zoro Homepage

Automotive Oil Filter, 12 in H

  • Mfr # LF17475

  • Zoro # G214840932


product price: $25.19
/ea
Sold in multiples of 12 for $302.28

Key Features

Filter Design
Spin-On
Compatible Vehicle Make
Atlas Copco, Backers, Caterpillar, Challenger, Claas, Doosan, Egt, Eliatis, Hantsch, Hbm-Nobas, Hyundai, Kaeser, Lifter Pramac, Massey Ferguson, Mccloskey, Nordberg, Olympian, Perkins, Rivard, Sandvik, Vogele
Absolute Filter Rating
0.95 micron
Thread Size
M24-1.50
Media Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17475
Zoro #
G214840932
UPC #
638217177408
Country of Origin
France

Dimensions

Thread Size
M24-1.50
Overall Length
15 5/8 in
Outside Diameter
3 11/16 in
Overall Width
9 1/8 in
Overall Height
12 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Make
Atlas Copco, Backers, Caterpillar, Challenger, Claas, Doosan, Egt, Eliatis, Hantsch, Hbm-Nobas, Hyundai, Kaeser, Lifter Pramac, Massey Ferguson, Mccloskey, Nordberg, Olympian, Perkins, Rivard, Sandvik, Vogele
Absolute Filter Rating
0.95 micron
Media Material
Plastic
Standards
ISO 4548-12
Product Type
Oil Filter
Flow Rate
60 lpm
Flow Type
Bypass
Fleetguard
LF17475
Baldwin Interchange
B7378

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M24-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.