Zoro Homepage

Automotive Oil Filter, 13 1/2 in H

  • Mfr # LF16245

  • Zoro # G114841015


product price: $84.39
/ea
Sold in multiples of 6 for $506.34
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Media Material
Cellulose
Outside Diameter
5 1/2 in
Compatible Vehicle Type
Construction Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16245
Zoro #
G114841015
UPC #
638217426759
Country of Origin
Germany

Dimensions

Outside Diameter
5 1/2 in
Overall Width
13 3/8 in
Overall Length
17 3/16 in
Overall Height
13 1/2 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Media Material
Cellulose
Compatible Vehicle Type
Construction Equipment
Standards
ISO 4548-12
Compatible Vehicle Make
Ecoair, Fini, Ingersoll-Rand, Liebherr, MTU, Sdmo
Fleetguard
LF16245
Baldwin Interchange
B7180

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.