Zoro Homepage

Automotive Oil Filter, 13 in H

  • Mfr # LF3931

  • Zoro # G914841093


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Outside Diameter
5 3/8 in
Compatible Vehicle Make
Belaz, Detroit Diesel, Hitachi, Komatsu, Liebherr, MTU, Pennbro Corporation
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3931
Zoro #
G914841093
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
5 3/8 in
Overall Height
13 in
Thread Size
M45-1.50
Overall Length
17 in
Overall Width
11 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Vehicle Make
Belaz, Detroit Diesel, Hitachi, Komatsu, Liebherr, MTU, Pennbro Corporation
Flow Type
Full Flow
Absolute Filter Rating
0.85 micron
Fleetguard
LF3931
Baldwin Interchange
B7175

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M45-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.