Zoro Homepage

Automotive Oil Filter, 20 11/16 in H

  • Mfr # LF4094

  • Zoro # G514841097


product price: $37.49
/ea

Key Features

Filter Design
Cartridge
Flow Rate
75.7 lpm
Inside Diameter
1 3/16 in
Product Type
Oil Filter
Overall Height
20 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4094
Zoro #
G514841097
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1 3/16 in
Overall Height
20 11/16 in
Outside Diameter
4 1/2 in
Overall Length
18 13/16 in
Overall Width
14 3/8 in

Details

Filter Design
Cartridge
Item
Oil Filter
Flow Rate
75.7 lpm
Product Type
Oil Filter
Compatible Vehicle Make
Emd
Baldwin Interchange
PT512
Fleetguard
LF4094

Description

Automotive Oil Filter, Filter Design Cartridge, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.