Zoro Homepage

Automotive Oil Filter, 3 11/16 in H

  • Mfr # LF796

  • Zoro # G314840955


product price: $13.79
/ea

Key Features

Filter Design
Spin-On
Thread Size
13/16"-16
Overall Length
9 3/8 in
Compatible Vehicle Make
Blue Bird, Buick, Cadillac, Chevrolet, General Motors, Hummer, Isuzu, Jeep, Pontiac, Saab
Media Material
Cellulose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF796
Zoro #
G314840955
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
13/16"-16
Overall Length
9 3/8 in
Outside Diameter
3 in
Overall Height
3 11/16 in
Overall Width
12 1/2 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Make
Blue Bird, Buick, Cadillac, Chevrolet, General Motors, Hummer, Isuzu, Jeep, Pontiac, Saab
Media Material
Cellulose
Product Type
Oil Filter
Baldwin Interchange
B31
Fleetguard
LF796

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 13/16 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.