Zoro Homepage

Automotive Oil Filter, 4 13/32 in H

  • Mfr # LF3996

  • Zoro # G614841058


product price: $14.09
/ea

Key Features

Filter Design
Spin-On
Outside Diameter
3 3/16 in
Product Type
Oil Filter
Thread Size
M20-1.50
Compatible Vehicle Make
Bobcat, Case IH, Chrysler, Clark, Dodge, Eagle, Fai Filtri, Fiat Hitachi, Geo, Hitachi, Holden, Hunan Sunward Machinery, Hyundai, Isuzu, Kobelco, Komatsu, Kramer, Landini, Mahindra, MC Cormick, Mitsubishi, Mustang, Neuson, Plymouth, Ram, Samsung, Schaeff, Sumitomo, Takeuchi, TCM, Wisconsin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3996
Zoro #
G614841058
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 3/16 in
Thread Size
M20-1.50
Overall Length
13 5/16 in
Overall Height
4 3/8 in
Overall Width
10 1/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Vehicle Make
Bobcat, Case IH, Chrysler, Clark, Dodge, Eagle, Fai Filtri, Fiat Hitachi, Geo, Hitachi, Holden, Hunan Sunward Machinery, Hyundai, Isuzu, Kobelco, Komatsu, Kramer, Landini, Mahindra, MC Cormick, Mitsubishi, Mustang, Neuson, Plymouth, Ram, Samsung, Schaeff, Sumitomo, Takeuchi, TCM, Wisconsin
Media Material
Cellulose

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M20-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.