Zoro Homepage

Automotive Oil Filter, 4 13/32 in H

  • Mfr # LF780

  • Zoro # G314840993


product price: $10.19
/ea
Sold in multiples of 12 for $122.28

Key Features

Filter Design
Spin-On
Compatible Vehicle Make
Amc, American Motors, Buick, Cadillac, Checker, Chevrolet, Daewoo, Freightliner, General Motors, Hesston, Holden, Isuzu, Jeep, Nissan, Oldsmobile, Plymouth, Pontiac, Saturn, Toyota, Volvo Penta, Workhorse
Overall Length
13 3/16 in
Product Type
Oil Filter
Standards
SAE J1858
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF780
Zoro #
G314840993
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 3/16 in
Outside Diameter
3 in
Thread Size
M18-1.50
Overall Width
10 3/16 in
Overall Height
4 3/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Make
Amc, American Motors, Buick, Cadillac, Checker, Chevrolet, Daewoo, Freightliner, General Motors, Hesston, Holden, Isuzu, Jeep, Nissan, Oldsmobile, Plymouth, Pontiac, Saturn, Toyota, Volvo Penta, Workhorse
Product Type
Oil Filter
Standards
SAE J1858
Flow Rate
11 lpm
Absolute Filter Rating
0.95 micron

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size M18-1.50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.