Zoro Homepage

Automotive Oil Filter, 5 29/32 in H

  • Mfr # LF16104

  • Zoro # G614840938


product price: $20.89
/ea

Key Features

Filter Design
Spin-On
Thread Size
13/16"-16
Compatible Vehicle Make
Allomatic, American Motors, Chrysler, GMC, Isuzu, Saab
Absolute Filter Rating
24.6 micron
Flow Rate
30 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF16104
Zoro #
G614840938
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
13/16"-16
Overall Height
5 7/8 in
Outside Diameter
3 1/16 in
Overall Length
13 5/16 in
Overall Width
10 5/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Make
Allomatic, American Motors, Chrysler, GMC, Isuzu, Saab
Absolute Filter Rating
24.6 micron
Flow Rate
30 lpm
Product Type
Oil Filter
Baldwin Interchange
B1432
Fleetguard
LF16104

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 13/16 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.