Zoro Homepage

Automotive Oil Filter, 5 5/16 in H

  • Mfr # LF3828

  • Zoro # G014841078


product price: $25.39
/ea
Sold in multiples of 12 for $304.68

Key Features

Filter Design
Spin-On
Media Material
Cellulose
Thread Size
1"-12
Overall Length
17 1/2 in
Flow Rate
38.5 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3828
Zoro #
G014841078
UPC #
-
Country of Origin
France

Dimensions

Thread Size
1"-12
Overall Length
17 1/2 in
Outside Diameter
4 5/16 in
Overall Height
5 5/16 in
Overall Width
13 3/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Media Material
Cellulose
Flow Rate
38.5 lpm
Compatible Vehicle Make
Bandit Industries, Caterpillar, Doosan, Hammel, Hangcha, Hyundai, Ingersoll-Rand, Kobelco, Landini, MC Cormick, Mitsubishi, Pel-Job, Saelen, Transmanut, Volvo
Product Type
Oil Filter
Fleetguard
LF3828
Baldwin Interchange
B7131

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.