Zoro Homepage

Automotive Oil Filter, 5 5/16 in H

  • Mfr # LF4016

  • Zoro # G014841092


product price: $28.99
/ea

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Overall Length
15 5/8 in
Outside Diameter
3 11/16 in
Absolute Filter Rating
0.987 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4016
Zoro #
G014841092
UPC #
-
Country of Origin
France

Dimensions

Overall Length
15 5/8 in
Outside Diameter
3 11/16 in
Thread Size
3/4"-16
Overall Width
11 5/8 in
Overall Height
5 5/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Absolute Filter Rating
0.987 micron
Standards
ISO 4548-12
Flow Rate
30 lpm
Compatible Vehicle Make
Ashok Leyland, Aveling Barford, Bandit Industries, Caterpillar, Fai Filtri, Fiat Hitachi, Ford, Hesston, Isuzu, JCB, Manitou, New Holland, Rigmaster, Ruston Bucyrus, Toyota, Transicold, Wortham-Blake
Fleetguard
LF4016
Baldwin Interchange
B74

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.