Zoro Homepage

Automotive Oil Filter, 5 in H

  • Mfr # LF651

  • Zoro # G114840933


product price: $11.69
/ea
Sold in multiples of 12 for $140.28

Key Features

Filter Design
Spin-On
Flow Type
Full Flow
Outside Diameter
3 11/16 in
Flow Rate
14 lpm
Thread Size
13/16"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF651
Zoro #
G114840933
UPC #
-
Country of Origin
Mexico

Dimensions

Outside Diameter
3 11/16 in
Thread Size
13/16"-16
Overall Length
16 in
Overall Height
5 in
Overall Width
12 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Type
Full Flow
Flow Rate
14 lpm
Compatible Vehicle Make
Product Type
Oil Filter
Baldwin Interchange
B27
Fleetguard
LF651

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 13/16 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.