Zoro Homepage

Automotive Oil Filter, 6 11/16 in H

  • Mfr # LF3642

  • Zoro # G514840960


product price: $37.99
/ea
Sold in multiples of 12 for $455.88

Key Features

Filter Design
Spin-On
Standards
ISO 4548-12
Outside Diameter
4 5/16 in
Flow Rate
50 lpm
Absolute Filter Rating
0.987 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3642
Zoro #
G514840960
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
4 5/16 in
Overall Length
17 13/16 in
Thread Size
1"-12
Overall Width
13 5/16 in
Overall Height
6 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Standards
ISO 4548-12
Flow Rate
50 lpm
Absolute Filter Rating
0.987 micron
Product Type
Oil Filter
Compatible Vehicle Make
Airman, Case IH, Caterpillar, Denyo, Fiat Hitachi, Fiat Kobelco, Furukawa, Hitachi, Isuzu, JCB, Kobelco, Link-Belt, Massey Ferguson, New Holland, Sumitomo
Fleetguard
LF3642
Baldwin Interchange
B7144

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.