Zoro Homepage

Automotive Oil Filter, 6 13/16 in H

  • Mfr # SP1504

  • Zoro # G714845406


product price: $46.19
/ea
Sold in multiples of 10 for $461.90

Key Features

Includes
Short Cap
Inside Diameter
1/8 in
Compatible Vehicle Make
Ford, Integrated Coach, Navistar, Workhorse
Product Type
Oil Filter
Overall Length
12 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP1504
Zoro #
G714845406
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1/8 in
Overall Length
12 3/8 in
Overall Height
6 13/16 in
Overall Width
8 1/2 in

Details

Includes
Short Cap
Item
Oil Filter
Compatible Vehicle Make
Ford, Integrated Coach, Navistar, Workhorse
Product Type
Oil Filter
Fleetguard
SP1504
Baldwin Interchange
P7436

Description

Automotive Oil Filter, Includes Short Cap, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.