Zoro Homepage

Automotive Oil Filter, 6 in H

  • Mfr # LF3481

  • Zoro # G314840924


product price: $68.59
/ea

Key Features

Filter Design
Spin-On
Flow Type
Bypass
Outside Diameter
4 1/4 in
Standards
ISO 4548-12
Absolute Filter Rating
0.987 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3481
Zoro #
G314840924
UPC #
-
Country of Origin
France

Dimensions

Outside Diameter
4 1/4 in
Thread Size
3/4"-16
Overall Length
18 13/16 in
Overall Height
6 in
Overall Width
14 1/8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Type
Bypass
Standards
ISO 4548-12
Absolute Filter Rating
0.987 micron
Media Material
Plastic
Product Type
Oil Filter
Compatible Vehicle Make
Aebi, Agriful, Akerman, Benati, Bremach, Fiat, Fiat Hitachi, Fiatagri, Fiatallis, Hitachi, Iveco, Karosa, Landini, Laverda, Locatelli, Manitou, Multicar, New Holland, Opel, Optare, Peugeot, Renault, Skogs Jan, Wirtgen
Flow Rate
30 lpm
Fleetguard
LF3481
Baldwin Interchange
BD232

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.