Zoro Homepage

Automotive Oil Filter, 6 in H

  • Mfr # LF655

  • Zoro # G614840983


product price: $13.19
/ea
Sold in multiples of 12 for $158.28

Key Features

Filter Design
Spin-On
Overall Length
13 in
Outside Diameter
3 in
Compatible Vehicle Make
Product Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF655
Zoro #
G614840983
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
13 in
Outside Diameter
3 in
Thread Size
3/4"-16
Overall Height
6 in
Overall Width
10 in

Details

Filter Design
Spin-On
Item
Oil Filter
Compatible Vehicle Make
Product Type
Oil Filter
Fleetguard
LF655
Baldwin Interchange
B143

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 3/4 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.