Zoro Homepage

Automotive Oil Filter, 7 11/16 in H

  • Mfr # LF17495

  • Zoro # G214840949


product price: $36.89
/ea

Key Features

Filter Design
Spin-On
Absolute Filter Rating
0.995 micron
Product Type
Oil Filter
Overall Length
15 5/16 in
Outside Diameter
3 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF17495
Zoro #
G214840949
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 5/16 in
Outside Diameter
3 11/16 in
Overall Width
11 5/8 in
Overall Height
7 11/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Absolute Filter Rating
0.995 micron
Product Type
Oil Filter
Compatible Vehicle Make
Doosan, Ingersoll-Rand
Flow Rate
18.9 lpm
Baldwin Interchange
B40056
Fleetguard
LF17495

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.