Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Oil Filter, 7 11/16 in H

  • Mfr # LF3328

  • Zoro # G714840968


product price: $23.19
/ea
Sold in multiples of 12 for $278.28

Key Features

Filter Design
Spin-On
Product Type
Oil Filter
Thread Size
1 1/8"-16
Compatible Vehicle Make
Albaret, Blount, Blue Bird, Caterpillar, Chevrolet, Fiat Hitachi, Ford, General Motors, Gillig, Hitachi, Navistar, Isuzu, JCB, Kenworth, Kobelco, Komatsu, Link-Belt, Mack, Mitsubishi, New Holland, Ottawa, Peterbilt, Someca, Tamrock, Volvo, Wirtgen
Flow Rate
30 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF3328
Zoro #
G714840968
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1 1/8"-16
Overall Length
17 5/16 in
Outside Diameter
4 1/4 in
Overall Height
7 11/16 in
Overall Width
13 3/16 in

Details

Filter Design
Spin-On
Item
Oil Filter
Product Type
Oil Filter
Compatible Vehicle Make
Albaret, Blount, Blue Bird, Caterpillar, Chevrolet, Fiat Hitachi, Ford, General Motors, Gillig, Hitachi, Navistar, Isuzu, JCB, Kenworth, Kobelco, Komatsu, Link-Belt, Mack, Mitsubishi, New Holland, Ottawa, Peterbilt, Someca, Tamrock, Volvo, Wirtgen
Flow Rate
30 lpm
Flow Type
Full Flow
Fleetguard
LF3328
Baldwin Interchange
B75

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 1/8 In.-16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.