Zoro Homepage

Automotive Oil Filter, 8 in H

  • Mfr # LF694

  • Zoro # G614840952


product price: $17.19
/ea

Key Features

Filter Design
Spin-On
Overall Length
16 in
Outside Diameter
3 11/16 in
Flow Rate
27 lpm
Product Type
Oil Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF694
Zoro #
G614840952
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
16 in
Outside Diameter
3 11/16 in
Thread Size
1"-12
Overall Width
12 in
Overall Height
8 in

Details

Filter Design
Spin-On
Item
Oil Filter
Flow Rate
27 lpm
Product Type
Oil Filter
Compatible Vehicle Make
Allis-Chalmers, Ammann, Case IH, Dennis Eagle, Hydra-Mac, Mitsubishi, Thermo King, Transicold
Fleetguard
LF694
Baldwin Interchange
BT365

Description

Automotive Oil Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 1 In.-12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.