Zoro Homepage

Blank Water Filter

  • Mfr # WF2077

  • Zoro # G014845274


product price: $19.19
/ea
Sold in multiples of 12 for $230.28

Key Features

Filter Design
Spin-On
Thread Size
11/16"-16 UN-2B
Outside Diameter
3 11/16 in
Overall Length
16 3/16 in
Overall Height
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF2077
Zoro #
G014845274
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
11/16"-16 UN-2B
Outside Diameter
3 11/16 in
Overall Length
16 3/16 in
Overall Height
6 7/8 in
Overall Width
12 3/8 in

Details

Item
Water Filter
Filter Design
Spin-On
Baldwin Interchange
B5134
Fleetguard
WF2077
Compatible Fluid Type
Coolant
Product Type
Coolant Filter

Description

Coolant Filter, Filter Design Spin-On, Includes Not Applicable, Thread Size 11/16 In.-16 UN-2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.