Cabin Air Filter
- Mfr # AF56142
- Zoro # G723649569
product price:Â
$
30.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
8 1/32 in
Compatible Vehicle Make
Ford
Compatible with Manufacturer Model Number
F-150, F-250 Super Duty, F-350 Super Duty, F-550 Super Duty, F-600 Super Duty
Compatible Vehicle Type
Heavy Duty Trucks, Trucks
Baldwin Interchange
PA10103
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF56142
- Zoro #
- G723649569
- UPC #
- -
- Country of Origin
- Bulgaria
Dimensions
- Overall Width
- 8 1/32 in
- Overall Height
- 1 9/16 in
Details
- Compatible Vehicle Make
- Ford
- Compatible with Manufacturer Model Number
- F-150, F-250 Super Duty, F-350 Super Duty, F-550 Super Duty, F-600 Super Duty
- Compatible Vehicle Type
- Heavy Duty Trucks, Trucks
- Baldwin Interchange
- PA10103
- Use Location
- Cabin
- Item
- Cabin Air Filter
- Product Type
- Cabin Air Filter
- Compatible Manufacturer Model Number
- F-150, F-250 Super Duty, F-350 Super Duty, F-550 Super Duty, F-600 Super Duty
- For Manufacturer Part Number
- F-150, F-250 Super Duty, F-350 Super Duty, F-550 Super Duty, F-600 Super Duty
- Compatible with Mfr. Model Number
- F-150, F-250 Super Duty, F-350 Super Duty, F-550 Super Duty, F-600 Super Duty
- Compatible Manufacturer Part Number
- F-150, F-250 Super Duty, F-350 Super Duty, F-550 Super Duty, F-600 Super Duty
Description
Cabin Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.