Shop FLEETGUARD
See all product information
Create Account
Cabin Air Filter, Panel
- Mfr # AF55734
- Zoro # G323648856
product price:Â
$
43.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fit Type
Vehicle Specific
Filter Design
Panel
Product Type
Cabin Air Filter
Compatible Vehicle Type
Construction Equipment
Baldwin Interchange
PA4987
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF55734
- Zoro #
- G323648856
- UPC #
- 638217428630
- Country of Origin
- Indonesia
- Fit Type
- Vehicle Specific
- Filter Design
- Panel
- Product Type
- Cabin Air Filter
- Compatible Vehicle Type
- Construction Equipment
- Baldwin Interchange
- PA4987
- Compatible Vehicle Make
- Komatsu
- Compatible with Manufacturer Model Number
- D61EX-12, D65PX-12, WA1200-6, WA380-3MC, WA420-3, WA500-3, WA600, WA700-3, WA800-3EO, WA900-3EO
- Item
- Cabin Air Filter
- Use Location
- Cabin
- Compatible Manufacturer Model Number
- D61EX-12, D65PX-12, WA1200-6, WA380-3MC, WA420-3, WA500-3, WA600, WA700-3, WA800-3EO, WA900-3EO
- For Manufacturer Part Number
- D61EX-12, D65PX-12, WA1200-6, WA380-3MC, WA420-3, WA500-3, WA600, WA700-3, WA800-3EO, WA900-3EO
- Compatible with Mfr. Model Number
- D61EX-12, D65PX-12, WA1200-6, WA380-3MC, WA420-3, WA500-3, WA600, WA700-3, WA800-3EO, WA900-3EO
- Compatible Manufacturer Part Number
- D61EX-12, D65PX-12, WA1200-6, WA380-3MC, WA420-3, WA500-3, WA600, WA700-3, WA800-3EO, WA900-3EO
Dimensions
- Overall Width
- 7 27/32 in
- Overall Length
- 25/32 in
- Overall Height
- 7 31/32 in
- Wire Rope Length
- 25/32 in
- Length
- 25/32 in
Description
Cabin Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.