Shop FLEETGUARD
See all product information
Create Account
Cabin Air Filter, Panel
- Mfr # AF55798
- Zoro # G623523785
product price:Â
$
80.69
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Baldwin Interchange
PA2626
Filter Design
Panel
Use Location
Cabin
Compatible Vehicle Make
Caterpillar
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF55798
- Zoro #
- G623523785
- UPC #
- -
- Country of Origin
- China
- Item
- Cabin Air Filter
- Baldwin Interchange
- PA2626
- Filter Design
- Panel
- Use Location
- Cabin
- Compatible Vehicle Make
- Caterpillar
- Fleetguard
- AF1915
- Compatible with Manufacturer Model Number
- 834B, 836, 936, 936E, 988B, 988F, 988F II, 992C, 992D, 994, 994D, D10, G936
- Compatible Vehicle Type
- Construction Equipment
- Fit Type
- Vehicle Specific
- Product Type
- Cabin Air Filter
- Compatible Manufacturer Model Number
- 834B, 836, 936, 936E, 988B, 988F, 988F II, 992C, 992D, 994, 994D, D10, G936
- For Manufacturer Part Number
- 834B, 836, 936, 936E, 988B, 988F, 988F II, 992C, 992D, 994, 994D, D10, G936
- Compatible with Mfr. Model Number
- 834B, 836, 936, 936E, 988B, 988F, 988F II, 992C, 992D, 994, 994D, D10, G936
- Compatible Manufacturer Part Number
- 834B, 836, 936, 936E, 988B, 988F, 988F II, 992C, 992D, 994, 994D, D10, G936
Dimensions
- Overall Width
- 6 in
- Overall Length
- 2 3/16 in
- Overall Height
- 2 3/16 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
Cabin Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.