Shop FLEETGUARD
See all product information
Create Account
Cabin Air Filter, Panel
- Mfr # AF56105
- Zoro # G423649777
product price:Â
$
108.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 3/32 in
Compatible Vehicle Type
Construction Equipment
Overall Height
10 23/32 in
Baldwin Interchange
PA5650
Product Type
Cabin Air Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF56105
- Zoro #
- G423649777
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Compatible Vehicle Type
- Construction Equipment
- Item
- Cabin Air Filter
- Baldwin Interchange
- PA5650
- Product Type
- Cabin Air Filter
- Compatible Vehicle Make
- Caterpillar
- Media Material
- Cellulose
- Compatible with Manufacturer Model Number
- 216B, 216B Series 2, 216B2, 216B3, 226B, 226B Series 2, 226B2, 226B3, 232B, 232B2, 236B, 236B Series 2, 236B2, 236B3, 236D, 242B, 242B Series 2, 242B2, 242B3, 246B, 247B, 247B Series 2, 247B2, 247B3, 248B, 252B, 252B2, 252B3, 257B, 257B Series 2, 257B2, 257B3, 262B, 267B, 268B, 277B, 287B, 904H
- Fit Type
- Vehicle Specific
- Filter Design
- Panel
- Use Location
- Cabin
- Compatible Manufacturer Model Number
- 216B, 216B Series 2, 216B2, 216B3, 226B, 226B Series 2, 226B2, 226B3, 232B, 232B2, 236B, 236B Series 2, 236B2, 236B3, 236D, 242B, 242B Series 2, 242B2, 242B3, 246B, 247B, 247B Series 2, 247B2, 247B3, 248B, 252B, 252B2, 252B3, 257B, 257B Series 2, 257B2, 257B3, 262B, 267B, 268B, 277B, 287B, 904H
- For Manufacturer Part Number
- 216B, 216B Series 2, 216B2, 216B3, 226B, 226B Series 2, 226B2, 226B3, 232B, 232B2, 236B, 236B Series 2, 236B2, 236B3, 236D, 242B, 242B Series 2, 242B2, 242B3, 246B, 247B, 247B Series 2, 247B2, 247B3, 248B, 252B, 252B2, 252B3, 257B, 257B Series 2, 257B2, 257B3, 262B, 267B, 268B, 277B, 287B, 904H
- Compatible with Mfr. Model Number
- 216B, 216B Series 2, 216B2, 216B3, 226B, 226B Series 2, 226B2, 226B3, 232B, 232B2, 236B, 236B Series 2, 236B2, 236B3, 236D, 242B, 242B Series 2, 242B2, 242B3, 246B, 247B, 247B Series 2, 247B2, 247B3, 248B, 252B, 252B2, 252B3, 257B, 257B Series 2, 257B2, 257B3, 262B, 267B, 268B, 277B, 287B, 904H
- Compatible Manufacturer Part Number
- 216B, 216B Series 2, 216B2, 216B3, 226B, 226B Series 2, 226B2, 226B3, 232B, 232B2, 236B, 236B Series 2, 236B2, 236B3, 236D, 242B, 242B Series 2, 242B2, 242B3, 246B, 247B, 247B Series 2, 247B2, 247B3, 248B, 252B, 252B2, 252B3, 257B, 257B Series 2, 257B2, 257B3, 262B, 267B, 268B, 277B, 287B, 904H
Dimensions
- Overall Length
- 1 3/32 in
- Overall Height
- 10 23/32 in
- Overall Width
- 4 3/32 in
- Wire Rope Length
- 1 3/32 in
- Length
- 1 3/32 in
Description
Cabin Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.